Zoro Homepage

Draft Control, 50.3 N Capcty, 7 to 8in dia

  • Mfr # 8"MG1

  • Zoro # G2470548


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Galvanized Steel
Diameter
7 in to 8 in
Height
8 11/16 in
Application
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8"MG1
Zoro #
G2470548
UPC #
090747220007
Country of Origin
United States

Dimensions

Diameter
7 in to 8 in
Height
8 11/16 in
Width
8 11/16 in
Length
2 5/8 in
Overall Diameter
8 in
For Nominal Duct Diameter
7 in; 8 in
Overall Width
8 3/4 in
Frame Depth
11 in
Rough Opening Diameter
8 in
Overall Length
11 in
Rough Opening Length
2 5/8 in
Frame Material Thickness
20 ga
Overall Height
8 3/4 in
Rough Opening Width
8 in

Description

8 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 7 in; 8 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 8 3/4 in, Rough Opening Diameter 8 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 8 3/4 in, Frame Material Thickness 20 ga, Overall Length 11 in, Connection Type Press Fit, Frame Depth 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.