Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Control, 50.3 N Capcty, 7 to 9in dia

  • Mfr # 8"RC

  • Zoro # G2470618


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Application
Oil or Solid Fuel
Diameter
7 in to 9 in
Color
Silver
Length
2 5/8 in
Width
8 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8"RC
Zoro #
G2470618
UPC #
090747520008
Country of Origin
United States

Dimensions

Diameter
7 in to 9 in
Length
2 5/8 in
Width
8 11/16 in
Height
8 11/16 in
Rough Opening Diameter
8 in
Frame Depth
11 in
Overall Diameter
8 in
Frame Material Thickness
20 ga
Overall Length
11 in
Overall Width
8 3/4 in
Rough Opening Width
8 in
Rough Opening Length
2 5/8 in
Overall Height
8 3/4 in
For Nominal Duct Diameter
7 in; 8 in; 9 in

Details

Item
7-9"dia SS Barometric Draft Control
Application
Oil or Solid Fuel
Color
Silver
Nominal Capacity
50.3
Material
Galvanized Steel
Includes
Collar
For Fuel Type
Oil
Connection Type
Press Fit
For Duct Shape
Round
Closure Type
Gravity
Mounting Style
Surface Mount
Blade Material
Stainless Steel
Blade Type
Flat Blade
Frame Less Flange
50.3 sq in
Standards
CSA, cUL, UL Listed
Damper Application
Barometric Draft Control
Airflow Direction
Horizontal
Switch Action
Normally Closed
Single Acting/Double Acting
Single Acting
Rough Opening Shape
Round
Series
RC
Counterbalanced
Yes
Frame Material
Steel
Blade Seal Material
Stainless Steel

Description

7-9 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 7 in; 8 in; 9 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 8 3/4 in, Rough Opening Diameter 8 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 8 3/4 in, Frame Material Thickness 20 ga, Overall Length 11 in, Connection Type Press Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.