Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Mount Air Cleaner, 10800 cfm

  • Mfr # CUV-1546DC

  • Zoro # G910080250


product price: $1,457.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Overall Depth
4 11/16 in
Air Flow @ 300 fpm
10,800 cfm
Standards
Prop 65 Compliant, UL Listed
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUV-1546DC
Zoro #
G910080250
UPC #
090747956333
Country of Origin
United States

Dimensions

Overall Depth
4 11/16 in
Overall Width
4 in
Overall Height
55 5/16 in
Duct Insertion Length
51 in
Manufacturer Warranty Length
5 yr
Compatible HVAC System Size
24 ton

Details

Item
Duct Mount Air Cleaner
Voltage
120V AC
Air Flow @ 300 fpm
10,800 cfm
Standards
Prop 65 Compliant, UL Listed
Includes
Access Panel Warning Label, Lamp Cleaning Kit, Lamp Install Label, Lamp Support Rods, Magnetic Mount Power Enclosure, Tie Wraps, UV Lamps
Housing Material
Aluminum
Maximum Coverage Area
1,368 sq in
Maximum Air Flow Capacity
10800 cfm
Removes
Airborne Germs, Bacteria, Fungi, Mold, Viruses
Mounting Hardware Included
Magnetic Mount
UV-C Bulb Rated Life
18,000 hr
Number of UV-C Bulbs
2
Includes Mounting Hardware
Mounting Hardware Included
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Frequency
60/50 Hz
Product Type
Commercial UV Air Purifier
Amperage
3 A
Filters Out
Bacteria, Fungi, Mold, Viruses
Install Angle
Right/Standard Angle

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 24 ton, Maximum Air Flow Capacity 10800 cfm, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 4 11/16 in, Overall Height 55 5/16 in, Overall Width 4 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Fungi, Mold, Viruses, For Duct Cut-Out Height Not Applicable, For Duct Cut-Out Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.