Zoro Homepage

Duct Mount Air Cleaner, 120V AC

  • Mfr # DUOX-16/120

  • Zoro # G513370277


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Overall Width
6 1/2 in
Includes
UVC Lamp, View Port
Overall Depth
6 1/2 in
Overall Height
17 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUOX-16/120
Zoro #
G513370277
UPC #
090747957569
Country of Origin
United States

Dimensions

Overall Width
6 1/2 in
Overall Depth
6 1/2 in
Overall Height
17 5/8 in
Compatible HVAC System Size
5 ton
For Duct Cut-Out Width
1 1/2 in
Manufacturer Warranty Length
10 yr
For Duct Cut-Out Height
6 in
Duct Insertion Length
16 in

Details

Item
Duct Mount Air Cleaner
Voltage
120V AC
Includes
UVC Lamp, View Port
Standards
cULus
Mounting Hardware Included
#8 Type AB Screws
Number of UV-C Bulbs
1
Maximum Coverage Area
2,000 sq ft
Amperage
1.2 A
Removes
Bacteria, Fungi, Viruses
UV-C Bulb Wattage
30 W
Frequency
60/50 Hz
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Product Type
Commercial UV Air Purifier
Includes Mounting Hardware
Mounting Hardware Included
Install Angle
Right/Standard Angle
Filters Out
Bacteria, Fungi, Mold, Viruses

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 5 ton, Maximum Air Flow Capacity Not Applicable, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 6 1/2 in, Overall Height 17 5/8 in, Overall Width 6 1/2 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Fungi, Mold, Viruses, For Duct Cut-Out Height 6 in, For Duct Cut-Out Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.