Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Mount Air Cleaner, 2250 cfm

  • Mfr # CUV-1123SC

  • Zoro # G710080252


product price: $1,073.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Overall Width
4 in
Includes
Access Panel Warning Label, Lamp Cleaning Kit, Lamp Install Label, Lamp Support Rods, Magnetic Mount Power Enclosure, Tie Wraps, UV Lamps
Standards
Prop 65 Compliant, UL Listed
Overall Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUV-1123SC
Zoro #
G710080252
UPC #
090747956159
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
2 1/2 in
Overall Height
29 13/16 in
Manufacturer Warranty Length
5 yr
Duct Insertion Length
28 in
Compatible HVAC System Size
5 ton

Details

Item
Duct Mount Air Cleaner
Voltage
120V AC
Includes
Access Panel Warning Label, Lamp Cleaning Kit, Lamp Install Label, Lamp Support Rods, Magnetic Mount Power Enclosure, Tie Wraps, UV Lamps
Standards
Prop 65 Compliant, UL Listed
Air Flow @ 300 fpm
2,250 cfm
Mounting Hardware Included
Conduit Magnetic Mounting Bracket
Removes
Airborne Germs, Bacteria, Fungi, Mold, Viruses
Amperage
3 A
Frequency
60/50 Hz
Maximum Coverage Area
408 sq in
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Maximum Air Flow Capacity
2250 cfm
Number of UV-C Bulbs
1
Includes Mounting Hardware
Mounting Hardware Included
Housing Material
Aluminum
UV-C Bulb Rated Life
18,000 hr
Product Type
Air Purifying System
Filters Out
Bacteria, Fungi, Mold, Viruses
Install Angle
Right/Standard Angle

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 5 ton, Maximum Air Flow Capacity 2250 cfm, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 2 1/2 in, Overall Height 29 13/16 in, Overall Width 4 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Fungi, Mold, Viruses, For Duct Cut-Out Height Not Applicable, For Duct Cut-Out Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.