Zoro Homepage

Duct Mount Air Cleaner, 24V AC

  • Mfr # UVX-16/24

  • Zoro # G913370204


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Overall Height
15 13/16 in
Includes
Power Supply, UVC Lamp, View Port
Overall Depth
2 1/2 in
Overall Width
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVX-16/24
Zoro #
G913370204
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 13/16 in
Overall Depth
2 1/2 in
Overall Width
3 5/16 in
Manufacturer Warranty Length
10 yr
Duct Insertion Length
16 in
For Duct Cut-Out Height
1 1/2 in
Compatible HVAC System Size
5 ton
For Duct Cut-Out Width
1 1/2 in

Details

Item
Duct Mount Air Cleaner
Voltage
24V AC
Includes
Power Supply, UVC Lamp, View Port
Standards
cULus
Includes Mounting Hardware
Mounting Hardware Included
Removes
Bacteria, Fungi, Viruses
Mounting Hardware Included
#8 Type AB Screws
Number of UV-C Bulbs
1
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Product Type
Commercial UV Air Purifier
Amperage
2.6 A
Maximum Coverage Area
2,000 sq ft
Frequency
60/50 Hz
UV-C Bulb Wattage
21 W
Install Angle
Right/Standard Angle
Filters Out
Bacteria, Fungi, Viruses

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 5 ton, Maximum Air Flow Capacity Not Applicable, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 2 1/2 in, Overall Height 15 13/16 in, Overall Width 3 5/16 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Fungi, Viruses, For Duct Cut-Out Height 1 1/2 in, For Duct Cut-Out Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.