Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Mount Air Cleaner, 4050 cfm

  • Mfr # CUV-1134SC

  • Zoro # G010080235


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Overall Height
39 13/16 in
Air Flow @ 300 fpm
4,050 cfm
Overall Depth
2 1/2 in
Standards
Prop 65 Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUV-1134SC
Zoro #
G010080235
UPC #
090747956234
Country of Origin
United States

Dimensions

Overall Height
39 13/16 in
Overall Depth
2 1/2 in
Overall Width
4 in
Manufacturer Warranty Length
5 yr
Compatible HVAC System Size
9 ton
Duct Insertion Length
39 in

Details

Item
Duct Mount Air Cleaner
Voltage
120V AC
Air Flow @ 300 fpm
4,050 cfm
Standards
Prop 65 Compliant, UL Listed
Includes
Access Panel Warning Label, Lamp Cleaning Kit, Lamp Install Label, Lamp Support Rods, Magnetic Mount Power Enclosure, Tie Wraps, UV Lamps
Product Type
Commercial UV Air Purifier
Number of UV-C Bulbs
1
Includes Mounting Hardware
Mounting Hardware Included
Maximum Air Flow Capacity
4050 cfm
Maximum Coverage Area
540 sq in
UV-C Bulb Rated Life
18,000 hr
Housing Material
Aluminum
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Mounting Hardware Included
Magnetic Mount
Removes
Airborne Germs, Bacteria, Fungi, Mold, Viruses
Frequency
60/50 Hz
Amperage
3 A
Install Angle
Right/Standard Angle
Filters Out
Bacteria, Fungi, Mold, Viruses

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 9 ton, Maximum Air Flow Capacity 4050 cfm, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 2 1/2 in, Overall Height 39 13/16 in, Overall Width 4 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Fungi, Mold, Viruses, For Duct Cut-Out Height Not Applicable, For Duct Cut-Out Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.