Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Mount Air Cleaner, 4500 cfm

  • Mfr # CUV-1538SC

  • Zoro # G410080231


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Overall Height
47 5/16 in
Includes
Access Panel Warning Label, Lamp Cleaning Kit, Lamp Install Label, Lamp Support Rods, Magnetic Mount Power Enclosure, Tie Wraps, UV Lamps
Overall Width
4 in
Standards
Prop 65 Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUV-1538SC
Zoro #
G410080231
UPC #
090747956272
Country of Origin
United States

Dimensions

Overall Height
47 5/16 in
Overall Width
4 in
Overall Depth
4 11/16 in
Manufacturer Warranty Length
5 yr
Compatible HVAC System Size
10 ton
Duct Insertion Length
43 in

Details

Item
Duct Mount Air Cleaner
Voltage
120V AC
Includes
Access Panel Warning Label, Lamp Cleaning Kit, Lamp Install Label, Lamp Support Rods, Magnetic Mount Power Enclosure, Tie Wraps, UV Lamps
Standards
Prop 65 Compliant, UL Listed
Air Flow @ 300 fpm
4,500 cfm
Mounting Hardware Included
Conduit Magnetic Mounting Bracket
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Maximum Air Flow Capacity
4500 cfm
UV-C Bulb Rated Life
18,000 hr
Product Type
Air Purifying System
Amperage
3 A
Maximum Coverage Area
588 sq in
Includes Mounting Hardware
Mounting Hardware Included
Number of UV-C Bulbs
1
Frequency
60/50 Hz
Removes
Airborne Germs, Bacteria, Fungi, Mold, Viruses
Housing Material
Aluminum
Install Angle
Right/Standard Angle
Filters Out
Bacteria, Fungi, Mold, Viruses

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 10 ton, Maximum Air Flow Capacity 4500 cfm, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 4 11/16 in, Overall Height 47 5/16 in, Overall Width 4 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Fungi, Mold, Viruses, For Duct Cut-Out Height Not Applicable, For Duct Cut-Out Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.