Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Mount Air Cleaner, 5000 cfm

  • Mfr # UV-17FM

  • Zoro # G8341165


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Type
Twin UV-C lamp
Voltage
24V AC
Includes
Alcohol Wipe, Ballast, FlexMount Articulating Bracket Assembly with Magnet, Lamp Cable with Connector, Shield Assembly, Snap-In Safety Viewport, UV Hazard Warning Label
Number of Speeds
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UV-17FM
Zoro #
G8341165
UPC #
090747922154
Country of Origin
United States

Dimensions

Overall Height
2 5/8 in
Overall Width
2 5/8 in
Overall Depth
21 in
Overall Dimensions - H x W x D
Bracket 2 1/2 in X 2 1/2 in X 3 in-5 1/2 in
Compatible HVAC System Size
5 ton
For Duct Cut-Out Width
1 in
Duct Insertion Length
18 in

Details

Item
Duct Mount Air Cleaner
Color
Silver
Type
Twin UV-C lamp
Voltage
24V AC
Includes
Alcohol Wipe, Ballast, FlexMount Articulating Bracket Assembly with Magnet, Lamp Cable with Connector, Shield Assembly, Snap-In Safety Viewport, UV Hazard Warning Label
Number of Speeds
0
Hz
60
Air Flow @ 300 fpm
5,000 cfm
Standards
UL
Mounting Hardware Included
FlexMount Articulating Bracket Assembly with Magnet
Maximum Coverage Area
5,000 sq ft
UV-C Bulb Wattage
36 W
Air Cleaning Method
Ultraviolet Germicidal Irradiation
UV-C Bulb Rated Life
2 yr
Removes
Bacteria, Mold
Includes Mounting Hardware
Mounting Hardware Included
Frequency
60/50 Hz
Number of UV-C Bulbs
2
Amperage
1.9 A
Maximum Air Flow Capacity
5000 cfm
Air Cleaning Technology
Ultraviolet Light
Housing Color
Silver
Product Type
UV Coil Cleaner
Filters Out
Bacteria, Mold
Install Angle
Right/Standard Angle

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 5 ton, Maximum Air Flow Capacity 5000 cfm, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 21 in, Overall Height 2 5/8 in, Overall Width 2 5/8 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Mold, For Duct Cut-Out Height Not Applicable, For Duct Cut-Out Width 1 in, Duct Insertion Length 18 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.