Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Mount Air Cleaner, 5400 cfm

  • Mfr # CUV-1128DC

  • Zoro # G910080243


product price: $1,334.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Includes
Access Panel Warning Label, Lamp Cleaning Kit, Lamp Install Label, Lamp Support Rods, Magnetic Mount Power Enclosure, Tie Wraps, UV Lamps
Standards
Prop 65 Compliant, UL Listed
Overall Depth
2 1/2 in
Overall Height
34 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CUV-1128DC
Zoro #
G910080243
UPC #
090747956210
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Height
34 13/16 in
Overall Width
4 in
Compatible HVAC System Size
12 ton
Duct Insertion Length
33 in
Manufacturer Warranty Length
5 yr

Details

Item
Duct Mount Air Cleaner
Voltage
120V AC
Includes
Access Panel Warning Label, Lamp Cleaning Kit, Lamp Install Label, Lamp Support Rods, Magnetic Mount Power Enclosure, Tie Wraps, UV Lamps
Standards
Prop 65 Compliant, UL Listed
Air Flow @ 300 fpm
5,400 cfm
Maximum Coverage Area
936 sq in
Includes Mounting Hardware
Mounting Hardware Included
Maximum Air Flow Capacity
5400 cfm
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Removes
Airborne Germs, Bacteria, Fungi, Mold, Viruses
Mounting Hardware Included
Magnetic Mount
Amperage
3 A
Number of UV-C Bulbs
2
Frequency
60/50 Hz
Product Type
Commercial UV Air Purifier
Housing Material
Aluminum
UV-C Bulb Rated Life
18,000 hr
Install Angle
Right/Standard Angle
Filters Out
Bacteria, Fungi, Mold, Viruses

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 12 ton, Maximum Air Flow Capacity 5400 cfm, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 2 1/2 in, Overall Height 34 13/16 in, Overall Width 4 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Fungi, Mold, Viruses, For Duct Cut-Out Height Not Applicable, For Duct Cut-Out Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.