Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Mount Air Cleaner, 5400 cfm

  • Mfr # CUV-1546SC

  • Zoro # G210080233


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Air Flow @ 300 fpm
5,400 cfm
Standards
Prop 65 Compliant, UL Listed
Overall Depth
4 11/16 in
Includes
Access Panel Warning Label, Lamp Cleaning Kit, Lamp Install Label, Lamp Support Rods, Magnetic Mount Power Enclosure, Tie Wraps, UV Lamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUV-1546SC
Zoro #
G210080233
UPC #
090747956319
Country of Origin
United States

Dimensions

Overall Depth
4 11/16 in
Overall Height
55 5/16 in
Overall Width
4 in
Compatible HVAC System Size
12 ton
Manufacturer Warranty Length
5 yr
Duct Insertion Length
51 in

Details

Item
Duct Mount Air Cleaner
Voltage
120V AC
Air Flow @ 300 fpm
5,400 cfm
Standards
Prop 65 Compliant, UL Listed
Includes
Access Panel Warning Label, Lamp Cleaning Kit, Lamp Install Label, Lamp Support Rods, Magnetic Mount Power Enclosure, Tie Wraps, UV Lamps
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Maximum Coverage Area
684 sq in
Maximum Air Flow Capacity
5400 cfm
Number of UV-C Bulbs
1
Housing Material
Aluminum
UV-C Bulb Rated Life
18,000 hr
Mounting Hardware Included
Conduit Magnetic Mounting Bracket
Amperage
3 A
Product Type
Air Purifying System
Removes
Airborne Germs, Bacteria, Fungi, Mold, Viruses
Frequency
60/50 Hz
Includes Mounting Hardware
Mounting Hardware Included
Install Angle
Right/Standard Angle
Filters Out
Bacteria, Fungi, Mold, Viruses

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 12 ton, Maximum Air Flow Capacity 5400 cfm, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 4 11/16 in, Overall Height 55 5/16 in, Overall Width 4 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Fungi, Mold, Viruses, For Duct Cut-Out Height Not Applicable, For Duct Cut-Out Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.