Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Mount Air Cleaner, 6750 cfm

  • Mfr # CUV-1558SC

  • Zoro # G910080236


product price: $1,236.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Includes
Access Panel Warning Label, Lamp Cleaning Kit, Lamp Install Label, Lamp Support Rods, Magnetic Mount Power Enclosure, Tie Wraps, UV Lamps
Overall Depth
4 11/16 in
Overall Width
4 in
Overall Height
67 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CUV-1558SC
Zoro #
G910080236
UPC #
090747956357
Country of Origin
United States

Dimensions

Overall Depth
4 11/16 in
Overall Width
4 in
Overall Height
67 5/16 in
Duct Insertion Length
63 in
Compatible HVAC System Size
15 ton
Manufacturer Warranty Length
5 yr

Details

Item
Duct Mount Air Cleaner
Voltage
120V AC
Includes
Access Panel Warning Label, Lamp Cleaning Kit, Lamp Install Label, Lamp Support Rods, Magnetic Mount Power Enclosure, Tie Wraps, UV Lamps
Air Flow @ 300 fpm
6,750 cfm
Standards
Prop 65 Compliant, UL Listed
Number of UV-C Bulbs
1
Product Type
Air Purifying System
Maximum Coverage Area
828 sq in
Housing Material
Aluminum
Maximum Air Flow Capacity
6750 cfm
Removes
Airborne Germs, Bacteria, Fungi, Mold, Viruses
Mounting Hardware Included
Conduit Magnetic Mounting Bracket
Frequency
60/50 Hz
Amperage
3 A
UV-C Bulb Rated Life
18,000 hr
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Includes Mounting Hardware
Mounting Hardware Included
Filters Out
Bacteria, Fungi, Mold, Viruses
Install Angle
Right/Standard Angle

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 15 ton, Maximum Air Flow Capacity 6750 cfm, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 4 11/16 in, Overall Height 67 5/16 in, Overall Width 4 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Fungi, Mold, Viruses, For Duct Cut-Out Height Not Applicable, For Duct Cut-Out Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.