Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Mount Air Cleaner, 9000 cfm

  • Mfr # CUV-1538DC

  • Zoro # G810080244


product price: $1,458.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Overall Depth
4 11/16 in
Overall Height
47 5/16 in
Standards
Prop 65 Compliant, UL Listed
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUV-1538DC
Zoro #
G810080244
UPC #
090747956296
Country of Origin
United States

Dimensions

Overall Depth
4 11/16 in
Overall Height
47 5/16 in
Overall Width
4 in
Duct Insertion Length
43 in
Manufacturer Warranty Length
5 yr
Compatible HVAC System Size
20 ton

Details

Item
Duct Mount Air Cleaner
Voltage
120V AC
Standards
Prop 65 Compliant, UL Listed
Includes
Access Panel Warning Label, Lamp Cleaning Kit, Lamp Install Label, Lamp Support Rods, Magnetic Mount Power Enclosure, Tie Wraps, UV Lamps
Air Flow @ 300 fpm
9,000 cfm
Maximum Coverage Area
1,176 sq in
Number of UV-C Bulbs
2
UV-C Bulb Rated Life
18,000 hr
Product Type
Commercial UV Air Purifier
Removes
Airborne Germs, Bacteria, Fungi, Mold, Viruses
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Housing Material
Aluminum
Mounting Hardware Included
Magnetic Mount
Frequency
60/50 Hz
Maximum Air Flow Capacity
9000 cfm
Includes Mounting Hardware
Mounting Hardware Included
Amperage
3 A
Filters Out
Bacteria, Fungi, Mold, Viruses
Install Angle
Right/Standard Angle

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 20 ton, Maximum Air Flow Capacity 9000 cfm, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 4 11/16 in, Overall Height 47 5/16 in, Overall Width 4 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Fungi, Mold, Viruses, For Duct Cut-Out Height Not Applicable, For Duct Cut-Out Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.