Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuctMountAirCleaner, 2500cfm, MERV13

  • Mfr # Cube

  • Zoro # G816525282


product price: $5,423.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Filters Out
Mold, Bacteria, Dander, Dust, Pollen
UV-C Bulb Rated Life
2 yr
Includes
(3) PRO-Cell PCO Modules, Activated Carbon Post-Filter, MERV 13 High Efficiency Air Filter
Filters Down To
0.3 micron
Includes Filter
Air Filter Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Cube
Zoro #
G816525282
UPC #
090747951475
Country of Origin
United States

Dimensions

Compatible HVAC System Size
6 ton
Overall Width
31 in
Overall Height
23 in
Overall Depth
29 in
For Duct Cut-Out Height
22 in

Details

Filters Out
Mold, Bacteria, Dander, Dust, Pollen
UV-C Bulb Rated Life
2 yr
Includes
(3) PRO-Cell PCO Modules, Activated Carbon Post-Filter, MERV 13 High Efficiency Air Filter
Filters Down To
0.3 micron
Includes Filter
Air Filter Included
Primary Filter Performance Rating
MERV 13
Filter Efficiency
99.9 %
Wattage
150 W
Install Angle
Standard Angle
Item
Duct Mount Air Cleaner
Air Flow @ 300 fpm
2,500 cfm
Number of UV-C Bulbs
6
Static Pressure Drop
0.25 in wc @ 1,200 cfm, 0.53 in wc @ 2,000 cfm
Includes Mounting Hardware
Mounting Hardware Included
Voltage
110/220V AC
UV-C Bulb Wattage
180 W
Number of Layers
3
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Self Cleaning
Self-Cleaning
Frequency
60/50 Hz

Description

Commercial Purification System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.