Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuctMountDehumidifier, 196cfm, 1200sqft

  • Mfr # FC-60DH-2

  • Zoro # G716267206


product price: $1,871.99
/ea
Free Shipping & Returns

Key Features

Includes
Magnetic Filter Door
Voltage
115V AC
Refrigerant Type
R-410A
Defrost Type
Automatic
Drain Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-60DH-2
Zoro #
G716267206
UPC #
090747957477
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr
For Duct Diameter
10 in
Overall Width
12 in
Overall Depth
21 11/16 in
Bypass Opening Diameter
10 in
Overall Height
12 in
Drain Connection Size
1/2 in

Details

Includes
Magnetic Filter Door
Item
Duct Mount Dehumidifier
Voltage
115V AC
Refrigerant Type
R-410A
Defrost Type
Automatic
Drain Connection Gender
Male
Housing Color
White
Drain Connection Type
NPT
Daily Water Removal Capacity (80F/60 RH)
60 pt
Coverage Area
1,200 sq ft
Filters Out
Bacteria, Mildew, Mold, Odors
Energy Performance
1.88 L/kWh
Number of Speeds
1
Daily Water Removal Capacity (70F/60 RH)
41 pt
HVAC Mounting Options
Dedicated Return to Dedicated Supply
Control Type
On/Off Switch
NEMA Plug Rating
5-15P
Filter Performance Rating
MERV 10
Operating Temperature Range
105 Degrees F
Frequency
60 Hz
Operating Humidity Range
90 %
Output Amperage
30 mA
Drain/Pump Options
Gravity Drain
Operating Humidity - Minimum
36 %
Housing Material
Aluminum
Input Amperage
4.1 A
Weight
56 lb
Air Flow @ 0.0 in wg
196 cfm
Recommended Environments
Basements, Crawlspaces
Control Modes
Automatic
Control Method
Handheld Remote
Includes Air Filter
Air Filter Included
Dehumidification Method
Standard Refrigerant
Electrical Connection Type
Plug-In
Operating Temperature - Minimum
33 Degrees F
Standards
WBENC Certified
Air Flow @ 0.6 in wg
92 cfm

Description

Whole House Dehumidifier

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.