Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuctMountDehumidifier, 201cfm, 2400sqft

  • Mfr # FC-85DH-2

  • Zoro # G816267182


product price: $2,108.99
/ea
Free Shipping & Returns

Key Features

Defrost Type
Automatic
Refrigerant Type
R-410A
Voltage
115V AC
Includes
Magnetic Filter Door
Operating Temperature - Minimum
33 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-85DH-2
Zoro #
G816267182
UPC #
090747957484
Country of Origin
China

Dimensions

Drain Connection Size
1/2 in
For Duct Diameter
10 in
Manufacturer Warranty Length
5 yr
Overall Width
12 in
Overall Depth
21 11/16 in
Overall Height
12 in
Bypass Opening Diameter
10 in

Details

Defrost Type
Automatic
Item
Duct Mount Dehumidifier
Refrigerant Type
R-410A
Voltage
115V AC
Includes
Magnetic Filter Door
Operating Temperature - Minimum
33 Degrees F
Control Type
On/Off Switch
Drain Connection Type
NPT
Control Modes
Automatic
Recommended Environments
Basements, Crawlspaces
Energy Performance
1.87 L/kWh
Dehumidification Method
Standard Refrigerant
Drain/Pump Options
Gravity Drain
Input Amperage
5.3 A
Electrical Connection Type
Plug-In
Air Flow @ 0.6 in wg
95 cfm
Operating Humidity Range
90 %
Weight
56 lb
Air Flow @ 0.0 in wg
201 cfm
Operating Temperature Range
105 Degrees F
Drain Connection Gender
Male
NEMA Plug Rating
5-15P
HVAC Mounting Options
Dedicated Return to Dedicated Supply
Output Amperage
30 mA
Frequency
60 Hz
Number of Speeds
1
Control Method
Handheld Remote
Housing Material
Aluminum
Filters Out
Bacteria, Mildew, Mold, Odors
Standards
Energy Star
Includes Air Filter
Air Filter Included
Filter Performance Rating
MERV 10
Operating Humidity - Minimum
36 %
Coverage Area
2,400 sq ft
Daily Water Removal Capacity (70F/60 RH)
50 pt
Daily Water Removal Capacity (80F/60 RH)
85 pt
Housing Color
White

Description

Whole House Dehumidifier

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.