Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuctMountDehumidifier, 225cfm, 3300sqft

  • Mfr # FC-120DH-2

  • Zoro # G116267226


product price: $2,935.99
/ea
Free Shipping & Returns

Key Features

Includes
Magnetic Filter Door
Refrigerant Type
R-410A
Defrost Type
Automatic
Voltage
115V AC
HVAC Mounting Options
Dedicated Return to Dedicated Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-120DH-2
Zoro #
G116267226
UPC #
090747957491
Country of Origin
China

Dimensions

Overall Depth
23 3/4 in
Manufacturer Warranty Length
5 yr
Drain Connection Size
1/2 in
For Duct Diameter
10 in
Overall Height
16 in
Overall Width
14 in
Bypass Opening Diameter
10 in

Details

Includes
Magnetic Filter Door
Item
Duct Mount Dehumidifier
Refrigerant Type
R-410A
Defrost Type
Automatic
Voltage
115V AC
HVAC Mounting Options
Dedicated Return to Dedicated Supply
Air Flow @ 0.0 in wg
225 cfm
Filter Performance Rating
MERV 10
Housing Material
Aluminum
Standards
Energy Star
Coverage Area
3,300 sq ft
Weight
74 lb
Operating Temperature Range
105 Degrees F
Control Modes
Automatic
Operating Humidity - Minimum
36 %
Output Amperage
30 mA
Drain Connection Type
NPT
Drain Connection Gender
Male
Operating Humidity Range
90 %
Control Type
On/Off Switch
Control Method
Handheld Remote
Operating Temperature - Minimum
33 Degrees F
Frequency
60 Hz
Energy Performance
1.86 L/kWh
Daily Water Removal Capacity (70F/60 RH)
73 pt
Housing Color
White
Filters Out
Bacteria, Mildew, Mold, Odors
NEMA Plug Rating
5-15P
Includes Air Filter
Air Filter Included
Dehumidification Method
Standard Refrigerant
Number of Speeds
1
Electrical Connection Type
Plug-In
Daily Water Removal Capacity (80F/60 RH)
120 pt
Input Amperage
7.6 A
Drain/Pump Options
Gravity Drain
Air Flow @ 0.6 in wg
138 cfm
Recommended Environments
Basements, Crawlspaces

Description

Whole House Dehumidifier

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.