Zoro Homepage

DuctMountHumidifier, 2400sqft, Silver

  • Mfr # S2000-LH

  • Zoro # G416313890


original price: $1,310.99
7% off
new price: $1,211.99
/ea
Free Shipping & Returns

Key Features

Humidifier Type
Fan-Powered
Wattage
1.4 W
Humidistat Control Modes
Automatic
Includes
Anode, Drain Line, LED Control Indicators, Mounting Template, Optional Tank Insulation, Optional Water Filter
Includes Mounting Hardware
Mounting Hardware Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2000-LH
Zoro #
G416313890
UPC #
090747950058
Country of Origin
United States

Dimensions

Overall Width
8 1/4 in
Overall Height
7 1/2 in
Bypass Opening Diameter
6 in
Drain Hose Diameter
1/2 in
For Plenum Opening Width
6 in
Overall Depth
11 5/8 in
For Plenum Opening Diameter
6 in
For Plenum Opening Height
6 in
Drain Hose Length
8 ft

Details

Humidifier Type
Fan-Powered
Wattage
1.4 W
Humidistat Control Modes
Automatic
Includes
Anode, Drain Line, LED Control Indicators, Mounting Template, Optional Tank Insulation, Optional Water Filter
Includes Mounting Hardware
Mounting Hardware Not Included
Humidity Settings
90 %
Drain Type
Auto Flush
Housing Color
Silver
Window Frost Protection
Window Frost Protection Not Included
Operating Humidity Range
90 %
Standards
UL
Voltage
120V AC
Item
Duct Mount Humidifier
Operating Temperature Range
80 Degrees F
Outdoor Temperature Sensor
Outdoor Temperature Sensor Not Included
Control Type
On/Off Switch
Amperage
11.6 A
Drain Hose Material
Plastic
Terminal Designations
A, G, G1, G2, H, L1, L2, R
Humidification Method
Steam
Number of Speeds
Variable
Includes Solenoid Valve
Solenoid Valve Included
Daily Humidification Output
16 gal
Includes Saddle Valve
Saddle Valve Included
Coverage Area
2,400 sq ft
Water Supply
Water Line
Corrosion Resistant
Corrosion-Resistant
Operating Humidity - Minimum
5 %
Control Method
Built-In
Filter Change Reminder
Refill Reservoir
Control Range
5 %
Operating Temperature - Minimum
40 Degrees F

Description

Steam Humidifier 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.