Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuctMountHumidifier, 3200sqft, Silver

  • Mfr # S2020-LH

  • Zoro # G616313942


original price: $1,378.99
5% off
new price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Coverage Area
3,200 sq ft
Humidifier Type
Fan-Powered
Standards
UL
For Plenum Opening Width
6 in
Outdoor Temperature Sensor
Outdoor Temperature Sensor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2020-LH
Zoro #
G616313942
UPC #
090747950102
Country of Origin
United States

Dimensions

For Plenum Opening Width
6 in
Overall Depth
11 5/8 in
Overall Width
8 1/4 in
Bypass Opening Diameter
6 in
Overall Height
7 1/2 in
For Plenum Opening Height
6 in
Drain Hose Length
8 ft
Drain Hose Diameter
1/2 in
For Plenum Opening Diameter
6 in

Details

Coverage Area
3,200 sq ft
Humidifier Type
Fan-Powered
Standards
UL
Outdoor Temperature Sensor
Outdoor Temperature Sensor Not Included
Includes Saddle Valve
Saddle Valve Included
Humidistat Control Modes
Automatic
Number of Speeds
Variable
Wattage
2 W
Includes
Anode, Drain Line, LED Control Indicators, Mounting Template, Optional Tank Insulation, Optional Water Filter
Operating Temperature Range
80 Degrees F
Window Frost Protection
Window Frost Protection Not Included
Control Type
On/Off Switch
Housing Color
Silver
Voltage
220V AC
Operating Humidity Range
90 %
Terminal Designations
A, G, G1, G2, H, L1, L2, R
Humidity Settings
90 %
Amperage
8.5 A
Drain Hose Material
Plastic
Item
Duct Mount Humidifier
Drain Type
Auto Flush
Water Supply
Water Line
Humidification Method
Steam
Includes Solenoid Valve
Solenoid Valve Included
Daily Humidification Output
23 gal
Includes Mounting Hardware
Mounting Hardware Not Included
Operating Temperature - Minimum
40 Degrees F
Operating Humidity - Minimum
5 %
Control Range
5 %
Filter Change Reminder
Refill Reservoir
Corrosion Resistant
Corrosion-Resistant
Control Method
Built-In

Description

Steam Humidifier 220V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.