Zoro Homepage

Energy-Recovery Ventilator, 120V AC

  • Mfr # FC-150EC-ERV

  • Zoro # G516332487


product price: $1,338.99
/ea
Free Shipping & Returns

Key Features

Energy Recovery Wheel
Fixed Plate Core
Number of Speeds
Variable
Defrost Type
Exhaust Only
Maximum Heat Exchange Efficiency
84 %
Nameplate Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-150EC-ERV
Zoro #
G516332487
UPC #
090747957873
Country of Origin
China

Details

Item
Energy-Recovery Ventilator
Energy Recovery Wheel
Fixed Plate Core
Number of Speeds
Variable
Defrost Type
Exhaust Only
Maximum Heat Exchange Efficiency
84 %
Nameplate Voltage
120V AC
Full Load Current
1.2 A
Port Location
Side
Full Load Wattage
156 W
Maximum Airflow @ 0.400 in SP
145 cfm
Ventilator Type
Energy-Recovery
Electrical Connection
Plug-In

Description

Energy-Recovery Ventilator, Electrical Connection Plug-In, Energy Recovery Wheel Fixed Plate Core, Full Load Current 1.2 A, Full Load Wattage 156 W, Maximum Airflow @ 0.400 in SP 145 cfm, Maximum Heat Exchange Efficiency 84 Percent, Number of Speeds Variable, Defrost Type Exhaust Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.