Zoro Homepage

Field Controls Filter and Bulb Kit

  • Mfr # T1-H13K

  • Zoro # G916484700


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Model Number
TRIO1000, TRIO1000P, TRIO1000P2
Filters Out
Dander, Dust, Chemicals, Mold, Odors, Particles, Pollen, Smoke
Compatible Product Type
Portable Air Cleaner
Nominal Width
18 3/16 in
Actual Width
18 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-H13K
Zoro #
G916484700
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
18 3/16 in
Actual Width
18 3/16 in
Nominal Height
11 11/16 in
Actual Height
11 11/16 in
Actual Depth
2 1/2 in
Nominal Depth
2 1/2 in

Details

Compatible Manufacturer Model Number
TRIO1000, TRIO1000P, TRIO1000P2
Filters Out
Dander, Dust, Chemicals, Mold, Odors, Particles, Pollen, Smoke
Compatible Product Type
Portable Air Cleaner
Air Flow @ 300 fpm
413 cfm
Standards
cULus
Number of Filters
2
Media Material
Activated Carbon, Polyester
Frame Material
Paperboard
Filters Down To
0.3 micron
Number of Layers
2
Includes Frame
Frame Included
Filter Type
Pleated
Filter Efficiency
99.97 %
Media Area
30.2 sq ft
Item
Filter Kit
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

Filter Kit, Filter Type Pleated, Actual Depth 2 1/2 in, Actual Height 11 11/16 in, Actual Width 18 3/16 in, Compatible Grainger Part Number 2YGA6, Compatible Manufacturer Model Number TRIO1000, TRIO1000P, TRIO1000P2, Number of Filters 2, Media Material Activated Carbon, Polyester, Nominal Depth 2 1/2 in, Nominal Height 11 11/16 in, Nominal Width 18 3/16 in, Filters Down To 0.3 micron, Filters Out Dander, Dust, Chemicals, Mold, Odors, Particles, Pollen, Smoke, Filter Efficiency 99.97 Percent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.