Fts6 Safety Switch
Mfr # 01170006
Zoro # G3184811
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Application
Draft Control, Manual Reset
Contact Form
SPST
Input Voltage
120V AC, 240V AC
Reset Type
Manual Reset
Compatible with Series
FTS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01170006
Zoro #
G3184811
UPC #
00013263493113
Country of Origin
United States
Details
Item
Thermal Safety Switch
Application
Draft Control, Manual Reset
Contact Form
SPST
Input Voltage
120V AC, 240V AC
Reset Type
Manual Reset
Compatible with Series
FTS
Product Type
Switch
Maximum Operating Temperature
180 Degrees F
Description
Thermal Safety Switch, Application Draft Control, Manual Reset, Compatible with Series FTS, Contact Form SPST, Input Voltage 120V AC, 240V AC, Maximum Operating Temperature 180 Degrees F, Product Type Switch, Reset Type Manual Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.