Heater Element, 4.5 in W, Metal
Mfr # 2120
Zoro # G816592109
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Compatible Product Type
Humidifier
Compatible Manufacturer Model Number
S2000-LH, S2020-LH
Solenoid Valve Type
Air
Product Type
Heater Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2120
Zoro #
G816592109
UPC #
090747950607
Country of Origin
United States
Dimensions
Overall Width
4 1/2 in
Overall Height
1 in
Overall Depth
11 in
Details
Voltage
120V AC
Compatible Product Type
Humidifier
Compatible Manufacturer Model Number
S2000-LH, S2020-LH
Solenoid Valve Type
Air
Item
Heater Element
Product Type
Heater Element
Material
Metal
Description
Heater Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.