Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater Element, 4.5 in W, Metal

  • Mfr # 2240

  • Zoro # G516592089


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 1/2 in
Compatible Manufacturer Model Number
S2000-LH, S2020-LH
Overall Depth
11 in
Voltage
240V AC
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2240
Zoro #
G516592089
UPC #
090747950652
Country of Origin
United States

Dimensions

Overall Width
4 1/2 in
Overall Depth
11 in
Overall Height
1 in

Details

Compatible Manufacturer Model Number
S2000-LH, S2020-LH
Voltage
240V AC
Material
Metal
Item
Heater Element
Compatible Product Type
Humidifier
Product Type
Heater Element
Solenoid Valve Type
Air

Description

Heater Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.