Hydrogen Peroxide Air Cleaner
Mfr # Airow3
Zoro # G514603527
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Air Flow
1,600 cfm
Voltage
100V AC
Wattage
1 W
Overall Height
1 5/8 in
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Airow3
Zoro #
G514603527
UPC #
090747957354
Country of Origin
Romania
Dimensions
Overall Height
1 5/8 in
Overall Depth
1 1/8 in
Manufacturer Warranty Length
3 yr
Overall Width
4 1/4 in
Details
Item
Coil Mount Air Cleaner
Air Flow
1,600 cfm
Voltage
100V AC
Wattage
1 W
Housing Material
Plastic
Frequency
60/50 Hz
Housing Color
White
Air Cleaning Method
Hydrogen Peroxide Distribution
Filters Out
Bacteria, Mold, Viruses
Filters Included
None
Maximum Air Flow
1,600 cfm
Filter Efficiency
99.99 %
Weight
0.2 lb
Description
Air Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.