Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Duct Fan, ABS Plastic, 120V AC

  • Mfr # FCPV-L

  • Zoro # G116332528


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Standards
ASHRAE 62.2
Number of Speeds
Variable
Housing Material
Galvanized Steel
Includes
MERV 8 Filter, Power Cord
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCPV-L
Zoro #
G116332528
UPC #
090747958474
Country of Origin
China

Dimensions

Overall Width
10 3/4 in
Overall Height
8 1/4 in
Duct Diameter
6 in

Details

Standards
ASHRAE 62.2
Item
In-Line Duct Fan
Number of Speeds
Variable
Housing Material
Galvanized Steel
Includes
MERV 8 Filter, Power Cord
Phase
1
Speed Control Included
Yes
Current
0.55 A
Maximum Noise Level @ 5 Feet
3 sones
Motor Output Power
34 W
Minimum Airflow
28 cfm
Maximum Airflow
150 cfm
Power Consumption
34 W
Application
HVAC Booster
Frequency
60 Hz
Speed Controllable
Yes
Motor Type
DC
Airflow @ 0.000 in SP
140 cfm
Motor Speed
3,450 RPM
Maximum Ambient Temperature
140 Degrees F
High-Efficiency Motor
Yes
Blade Material
ABS Plastic
Nameplate Voltage
120V AC
Maximum Inlet Air Temperature
140 Degrees F

Description

In-Line Duct Fan, Airflow @ 0.000 in SP 140 cfm, Duct Diameter 6 in, Motor Output Power 34 W, Motor IP Rating Not Applicable, Nameplate Voltage 120V AC, Phase 1, Number of Speeds Variable, Overall Diameter Not Applicable, Overall Height 8 1/4 in, Overall Width 10 3/4 in, Application HVAC Booster, High-Efficiency Motor Yes, Housing Material Galvanized Steel, Motor Speed 3,450 RPM, Includes MERV 8 Filter, Power Cord, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.