Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Vent Cap, 6 in. Size, Aluminum

  • Mfr # IAH-6

  • Zoro # G2470776


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Cap Height (In.)
7 7/8 in
Cap Width (In.)
7 3/4 in
Material
Aluminum; Steel
Finish
Aluminum
Fits Duct Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAH-6
Zoro #
G2470776
UPC #
090747333912
Country of Origin
United States

Dimensions

Cap Height (In.)
7 7/8 in
Cap Width (In.)
7 3/4 in
Fits Duct Size (In.)
6 in
Rough-In Dimensions
6-1/4"
Dimension C (In.)
6 in
Dimension A (In.)
11 1/2 in
Dimension B (In.)
4 1/4 in
Overall Length
15 1/4 in
Inlet Diameter
6 in
Material Thickness
24 ga
Base Thickness
24 ga
Base Width
7 7/8 in
Overall Depth
11 in
Overall Height
7 7/8 in
Inside Diameter
6 in
Base Height
7 7/8 in
For Nominal Duct Diameter
6 in
Overall Width
7 3/4 in

Details

Item
Intake Vent Cap
Material
Aluminum; Steel
Finish
Aluminum
For Use With
Mfr No. IAH-6
Construction Material
Aluminum Steel
Connection Type
Press Fit
Color
Silver
Screen Included
Yes
Duct Shape
Round
Shape
Round
Compatible with Brand
Field Controls
Compatible with Manufacturer Model Number
IAH-6
Backdraft Damper Included
No
End Type
Plain
Weight
3 lb
Rain Cap Style
Smooth
Product Type
Vent Cap
Compatible Manufacturer Part Number
IAH-6
Compatible Manufacturer Model Number
IAH-6
For Use With Mfr. Model Number
IAH-6
Compatible with Manufacturer Model No.
IAH-6
Compatible with Mfr. Model No.
IAH-6
For Use with Mfr Model Number
IAH-6
Compatible Pump Manufacturer Part Number
IAH-6
Compatible Mfr. Model Number
IAH-6

Description

Intake Vent Cap, For Nominal Duct Diameter 6 in, Gas Appliance Category Not Applicable, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 6 in, Material Aluminum; Steel, Overall Length 15 1/4 in, Product Type Vent Cap, Inside Diameter 6 in, Material Thickness 24 ga, Weight 3 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Seal Material Not Applicable, Standards Not Applicable, Color Silver, Overall Height 7 7/8 in, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.