Zoro Homepage

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAD-10

  • Zoro # G016332512


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Panels
1
Free Area
78.5 sq in
Mounting Position
Horizontal
Blade Seal Material
Rubber
Standards
ASHRAE 62.2, FMVSS-302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAD-10
Zoro #
G016332512
UPC #
090747650354
Country of Origin
United States

Dimensions

Nominal Duct Diameter
10 in
For Nominal Duct Diameter
10 in
Overall Length
12 1/8 in
Overall Height
14 7/8 in
Overall Diameter
10 in
Overall Width
14 7/8 in

Details

Number of Panels
1
Item
Motorized Damper
Free Area
78.5 sq in
Mounting Position
Horizontal
Blade Seal Material
Rubber
Standards
ASHRAE 62.2, FMVSS-302
Electrical Connection
Hardwired
Damper Type
Dynamic
Includes
3-Wire Harness with Modular Damper Connector
Maximum Temperature Rating
150 Degrees F
Series
FAD
Maximum Air Velocity
1,000 fpm
Time to Open
15 sec
Includes Motor
Yes
Maximum Air Pressure
1 in wc
For Duct Shape
Round
Minimum Ambient Temperature
-20 Degrees F
Closure Type
Motorized
For Air Type
Clean Air
Time to Close
15 sec
Damper Application
Intake or Exhaust
Nameplate Voltage
24V AC
Full Load Current
0.1 A
Blade Type
Flat Blade
Switch Action
Normally Closed
Blade Material
Stainless Steel
Airflow Direction
Horizontal, Vertical
Closure Pressure Rating
2 in wc
Frame Material
Stainless Steel
Closure Velocity Rating
1,000 fpm

Description

Motorized Damper, For Nominal Duct Diameter 10 in, Damper Application Intake or Exhaust, Number of Panels 1, Overall Height 14 7/8 in, Overall Length 12 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 14 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 10 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.