Zoro Homepage

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAD-12

  • Zoro # G916332490


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Free Area
113 sq in
Mounting Position
Horizontal
Number of Panels
1
Overall Height
16 7/8 in
Full Load Current
0.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAD-12
Zoro #
G916332490
UPC #
090747953318
Country of Origin
United States

Dimensions

Overall Height
16 7/8 in
Overall Diameter
12 in
Nominal Duct Diameter
12 in
For Nominal Duct Diameter
12 in
Overall Length
12 1/8 in
Overall Width
16 7/8 in

Details

Item
Motorized Damper
Free Area
113 sq in
Mounting Position
Horizontal
Number of Panels
1
Full Load Current
0.1 A
Maximum Temperature Rating
150 Degrees F
Minimum Ambient Temperature
-20 Degrees F
Electrical Connection
Hardwired
Includes
3-Wire Harness with Modular Damper Connector
Blade Seal Material
Rubber
Nameplate Voltage
24V AC
Closure Type
Motorized
Damper Type
Dynamic
Series
FAD
Includes Motor
Yes
Time to Open
15 sec
Time to Close
15 sec
Damper Application
Intake or Exhaust
Maximum Air Pressure
1 in wc
For Duct Shape
Round
For Air Type
Clean Air
Maximum Air Velocity
1,000 fpm
Standards
ASHRAE 62.2, FMVSS-302
Frame Material
Stainless Steel
Blade Material
Stainless Steel
Blade Type
Flat Blade
Switch Action
Normally Closed
Closure Velocity Rating
1,000 fpm
Airflow Direction
Horizontal, Vertical
Closure Pressure Rating
2 in wc

Description

Motorized Damper, For Nominal Duct Diameter 12 in, Damper Application Intake or Exhaust, Number of Panels 1, Overall Height 16 7/8 in, Overall Length 12 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 16 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 12 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.