Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAD-14

  • Zoro # G316332519


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Number of Panels
1
Free Area
153.9 sq in
Mounting Position
Horizontal
Maximum Air Velocity
1,000 fpm
Electrical Connection
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAD-14
Zoro #
G316332519
UPC #
090747923342
Country of Origin
United States

Dimensions

Nominal Duct Diameter
14 in
For Nominal Duct Diameter
14 in
Overall Height
20 in
Overall Diameter
14 in
Overall Length
16 in
Overall Width
20 in

Details

Number of Panels
1
Item
Motorized Damper
Free Area
153.9 sq in
Mounting Position
Horizontal
Maximum Air Velocity
1,000 fpm
Electrical Connection
Hardwired
Damper Type
Dynamic
Includes
3-Wire Harness with Modular Damper Connector
Damper Application
Intake or Exhaust
Time to Close
15 sec
Maximum Temperature Rating
150 Degrees F
Series
FAD
Maximum Air Pressure
1 in wc
Includes Motor
Yes
Minimum Ambient Temperature
-20 Degrees F
Standards
ASHRAE 62.2, FMVSS-302
For Duct Shape
Round
Nameplate Voltage
24V AC
Closure Type
Motorized
Time to Open
15 sec
Full Load Current
0.1 A
Blade Seal Material
Rubber
For Air Type
Clean Air
Closure Pressure Rating
2 in wc
Switch Action
Normally Closed
Frame Material
Galvanized Steel
Blade Material
Galvanized Steel
Airflow Direction
Horizontal, Vertical
Blade Type
Flat Blade
Closure Velocity Rating
1,000 fpm

Description

Motorized Damper, For Nominal Duct Diameter 14 in, Damper Application Intake or Exhaust, Number of Panels 1, Overall Height 20 in, Overall Length 16 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 20 in, Blade Material Galvanized Steel, Maximum Air Pressure 1 in wc, Overall Diameter 14 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.