Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAD-16

  • Zoro # G116332467


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Mounting Position
Horizontal
Free Area
201 sq in
Number of Panels
1
Full Load Current
0.1 A
Electrical Connection
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAD-16
Zoro #
G116332467
UPC #
090747923359
Country of Origin
United States

Dimensions

Overall Length
16 in
For Nominal Duct Diameter
16 in
Overall Diameter
16 in
Nominal Duct Diameter
16 in
Overall Height
22 in
Overall Width
22 in

Details

Mounting Position
Horizontal
Free Area
201 sq in
Item
Motorized Damper
Number of Panels
1
Full Load Current
0.1 A
Electrical Connection
Hardwired
Damper Type
Dynamic
Maximum Temperature Rating
150 Degrees F
Time to Open
15 sec
Includes
3-Wire Harness with Modular Damper Connector
For Air Type
Clean Air
Series
FAD
Blade Seal Material
Rubber
Minimum Ambient Temperature
-20 Degrees F
Includes Motor
Yes
Closure Type
Motorized
Maximum Air Velocity
1,000 fpm
Damper Application
Intake or Exhaust
Standards
ASHRAE 62.2, FMVSS-302
Time to Close
15 sec
Maximum Air Pressure
1 in wc
For Duct Shape
Round
Nameplate Voltage
24V AC
Blade Type
Flat Blade
Airflow Direction
Horizontal, Vertical
Frame Material
Galvanized Steel
Closure Velocity Rating
1,000 fpm
Switch Action
Normally Closed
Closure Pressure Rating
2 in wc
Blade Material
Galvanized Steel

Description

Motorized Damper, For Nominal Duct Diameter 16 in, Damper Application Intake or Exhaust, Number of Panels 1, Overall Height 22 in, Overall Length 16 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 22 in, Blade Material Galvanized Steel, Maximum Air Pressure 1 in wc, Overall Diameter 16 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.