Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAD-18

  • Zoro # G616332455


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Number of Panels
1
Mounting Position
Horizontal
Free Area
254.3 sq in
Minimum Ambient Temperature
-20 Degrees F
Overall Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAD-18
Zoro #
G616332455
UPC #
090747923366
Country of Origin
United States

Dimensions

Overall Diameter
18 in
For Nominal Duct Diameter
18 in
Overall Height
24 in
Overall Length
16 in
Nominal Duct Diameter
18 in
Overall Width
24 in

Details

Number of Panels
1
Mounting Position
Horizontal
Free Area
254.3 sq in
Item
Motorized Damper
Minimum Ambient Temperature
-20 Degrees F
For Duct Shape
Round
Closure Type
Motorized
Maximum Air Pressure
1 in wc
Standards
ASHRAE 62.2, FMVSS-302
For Air Type
Clean Air
Damper Application
Intake or Exhaust
Electrical Connection
Hardwired
Time to Open
15 sec
Maximum Temperature Rating
150 Degrees F
Maximum Air Velocity
1,000 fpm
Series
FAD
Time to Close
15 sec
Damper Type
Dynamic
Full Load Current
0.1 A
Nameplate Voltage
24V AC
Includes
3-Wire Harness with Modular Damper Connector
Includes Motor
Yes
Blade Seal Material
Rubber
Switch Action
Normally Closed
Closure Velocity Rating
1,000 fpm
Closure Pressure Rating
2 in wc
Airflow Direction
Horizontal, Vertical
Blade Material
Galvanized Steel
Frame Material
Galvanized Steel
Blade Type
Flat Blade

Description

Motorized Damper, For Nominal Duct Diameter 18 in, Damper Application Intake or Exhaust, Number of Panels 1, Overall Height 24 in, Overall Length 16 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 24 in, Blade Material Galvanized Steel, Maximum Air Pressure 1 in wc, Overall Diameter 18 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.