Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAD-20

  • Zoro # G116332474


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Mounting Position
Horizontal
Number of Panels
1
Free Area
314 sq in
Includes
3-Wire Harness with Modular Damper Connector
For Nominal Duct Diameter
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAD-20
Zoro #
G116332474
UPC #
090747923373
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
20 in
Overall Height
26 in
Nominal Duct Diameter
20 in
Overall Diameter
20 in
Overall Length
16 in
Overall Width
26 in

Details

Mounting Position
Horizontal
Item
Motorized Damper
Number of Panels
1
Free Area
314 sq in
Includes
3-Wire Harness with Modular Damper Connector
Maximum Temperature Rating
150 Degrees F
Full Load Current
0.1 A
Damper Type
Dynamic
Closure Type
Motorized
Time to Close
15 sec
For Air Type
Clean Air
For Duct Shape
Round
Time to Open
15 sec
Minimum Ambient Temperature
-20 Degrees F
Includes Motor
Yes
Damper Application
Intake or Exhaust
Series
FAD
Maximum Air Velocity
1,000 fpm
Electrical Connection
Hardwired
Standards
ASHRAE 62.2, FMVSS-302
Blade Seal Material
Rubber
Nameplate Voltage
24V AC
Maximum Air Pressure
1 in wc
Closure Velocity Rating
1,000 fpm
Airflow Direction
Horizontal, Vertical
Blade Material
Galvanized Steel
Frame Material
Galvanized Steel
Blade Type
Flat Blade
Switch Action
Normally Closed
Closure Pressure Rating
2 in wc

Description

Motorized Damper, For Nominal Duct Diameter 20 in, Damper Application Intake or Exhaust, Number of Panels 1, Overall Height 26 in, Overall Length 16 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 26 in, Blade Material Galvanized Steel, Maximum Air Pressure 1 in wc, Overall Diameter 20 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.