Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAD-4

  • Zoro # G716332454


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Mounting Position
Horizontal
Free Area
12.6 sq in
Number of Panels
1
For Nominal Duct Diameter
4 in
Blade Seal Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAD-4
Zoro #
G716332454
UPC #
090747650309
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
4 in
Overall Diameter
4 in
Overall Height
8 7/8 in
Nominal Duct Diameter
4 in
Overall Length
6 1/8 in
Overall Width
8 7/8 in

Details

Mounting Position
Horizontal
Item
Motorized Damper
Free Area
12.6 sq in
Number of Panels
1
Blade Seal Material
Rubber
Includes
3-Wire Harness with Modular Damper Connector
Full Load Current
0.1 A
Standards
ASHRAE 62.2, FMVSS-302
For Duct Shape
Round
Maximum Temperature Rating
150 Degrees F
Series
FAD
Maximum Air Velocity
1,000 fpm
Includes Motor
Yes
Electrical Connection
Hardwired
Nameplate Voltage
24V AC
Damper Type
Dynamic
Maximum Air Pressure
1 in wc
Time to Open
15 sec
Closure Type
Motorized
Damper Application
Intake or Exhaust
Time to Close
15 sec
Minimum Ambient Temperature
-20 Degrees F
For Air Type
Clean Air
Closure Pressure Rating
2 in wc
Closure Velocity Rating
1,000 fpm
Switch Action
Normally Closed
Airflow Direction
Horizontal, Vertical
Frame Material
Stainless Steel
Blade Material
Stainless Steel
Blade Type
Flat Blade

Description

Motorized Damper, For Nominal Duct Diameter 4 in, Damper Application Intake or Exhaust, Number of Panels 1, Overall Height 8 7/8 in, Overall Length 6 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 8 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 4 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.