Zoro Homepage

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAD-5

  • Zoro # G816332521


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Number of Panels
1
Mounting Position
Horizontal
Free Area
19.6 sq in
Overall Height
9 7/8 in
For Duct Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAD-5
Zoro #
G816332521
UPC #
090747650316
Country of Origin
United States

Dimensions

Overall Height
9 7/8 in
Nominal Duct Diameter
5 in
Overall Diameter
5 in
Overall Length
6 1/8 in
For Nominal Duct Diameter
5 in
Overall Width
9 7/8 in

Details

Number of Panels
1
Item
Motorized Damper
Mounting Position
Horizontal
Free Area
19.6 sq in
For Duct Shape
Round
Damper Type
Dynamic
Damper Application
Intake or Exhaust
Electrical Connection
Hardwired
Time to Close
15 sec
Nameplate Voltage
24V AC
Includes Motor
Yes
Closure Type
Motorized
For Air Type
Clean Air
Full Load Current
0.1 A
Time to Open
15 sec
Series
FAD
Blade Seal Material
Rubber
Includes
3-Wire Harness with Modular Damper Connector
Maximum Air Velocity
1,000 fpm
Maximum Air Pressure
1 in wc
Maximum Temperature Rating
150 Degrees F
Minimum Ambient Temperature
-20 Degrees F
Standards
ASHRAE 62.2, FMVSS-302
Closure Pressure Rating
2 in wc
Blade Type
Flat Blade
Switch Action
Normally Closed
Frame Material
Stainless Steel
Closure Velocity Rating
1,000 fpm
Airflow Direction
Horizontal, Vertical
Blade Material
Stainless Steel

Description

Motorized Damper, For Nominal Duct Diameter 5 in, Damper Application Intake or Exhaust, Number of Panels 1, Overall Height 9 7/8 in, Overall Length 6 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 9 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 5 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.