Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAD-6

  • Zoro # G816332507


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Panels
1
Free Area
28.3 sq in
Mounting Position
Horizontal
Closure Type
Motorized
Time to Close
15 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAD-6
Zoro #
G816332507
UPC #
090747650323
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Height
10 7/8 in
Overall Diameter
6 in
Nominal Duct Diameter
6 in
For Nominal Duct Diameter
6 in
Overall Width
10 7/8 in

Details

Number of Panels
1
Free Area
28.3 sq in
Item
Motorized Damper
Mounting Position
Horizontal
Closure Type
Motorized
Time to Close
15 sec
Maximum Air Velocity
1,000 fpm
Damper Application
Intake or Exhaust
Nameplate Voltage
24V AC
Blade Seal Material
Rubber
Includes Motor
Yes
Full Load Current
0.1 A
Damper Type
Dynamic
Standards
ASHRAE 62.2, FMVSS-302
Series
FAD
Electrical Connection
Hardwired
Time to Open
15 sec
Minimum Ambient Temperature
-20 Degrees F
Includes
3-Wire Harness with Modular Damper Connector
Maximum Air Pressure
1 in wc
Maximum Temperature Rating
150 Degrees F
For Air Type
Clean Air
For Duct Shape
Round
Blade Type
Flat Blade
Frame Material
Stainless Steel
Closure Velocity Rating
1,000 fpm
Airflow Direction
Horizontal, Vertical
Switch Action
Normally Closed
Closure Pressure Rating
2 in wc
Blade Material
Stainless Steel

Description

Motorized Damper, For Nominal Duct Diameter 6 in, Damper Application Intake or Exhaust, Number of Panels 1, Overall Height 10 7/8 in, Overall Length 6 1/2 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 10 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 6 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.