Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAD-7

  • Zoro # G816332484


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Mounting Position
Horizontal
Free Area
38.5 sq in
Number of Panels
1
Includes Motor
Yes
For Nominal Duct Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAD-7
Zoro #
G816332484
UPC #
090747650361
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
7 in
Overall Length
7 1/8 in
Overall Diameter
7 in
Overall Height
11 7/8 in
Nominal Duct Diameter
7 in
Overall Width
11 7/8 in

Details

Mounting Position
Horizontal
Free Area
38.5 sq in
Number of Panels
1
Item
Motorized Damper
Includes Motor
Yes
Standards
ASHRAE 62.2, FMVSS-302
Damper Application
Intake or Exhaust
Series
FAD
Time to Open
15 sec
Maximum Air Velocity
1,000 fpm
Time to Close
15 sec
Maximum Air Pressure
1 in wc
Damper Type
Dynamic
For Duct Shape
Round
Maximum Temperature Rating
150 Degrees F
Blade Seal Material
Rubber
Minimum Ambient Temperature
-20 Degrees F
Closure Type
Motorized
Nameplate Voltage
24V AC
Includes
3-Wire Harness with Modular Damper Connector
For Air Type
Clean Air
Electrical Connection
Hardwired
Full Load Current
0.1 A
Blade Type
Flat Blade
Blade Material
Stainless Steel
Airflow Direction
Horizontal, Vertical
Frame Material
Stainless Steel
Closure Pressure Rating
2 in wc
Closure Velocity Rating
1,000 fpm
Switch Action
Normally Closed

Description

Motorized Damper, For Nominal Duct Diameter 7 in, Damper Application Intake or Exhaust, Number of Panels 1, Overall Height 11 7/8 in, Overall Length 7 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 11 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 7 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.