Zoro Homepage

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAD-8

  • Zoro # G816332460


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Free Area
50.2 sq in
Mounting Position
Horizontal
Number of Panels
1
Overall Length
8 1/8 in
Time to Close
15 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAD-8
Zoro #
G816332460
UPC #
090747650347
Country of Origin
United States

Dimensions

Overall Length
8 1/8 in
Nominal Duct Diameter
8 in
Overall Diameter
8 in
For Nominal Duct Diameter
8 in
Overall Height
12 7/8 in
Overall Width
12 7/8 in

Details

Free Area
50.2 sq in
Mounting Position
Horizontal
Item
Motorized Damper
Number of Panels
1
Time to Close
15 sec
Standards
ASHRAE 62.2, FMVSS-302
Series
FAD
Maximum Air Velocity
1,000 fpm
Includes
3-Wire Harness with Modular Damper Connector
Maximum Air Pressure
1 in wc
Full Load Current
0.1 A
Includes Motor
Yes
Damper Application
Intake or Exhaust
For Air Type
Clean Air
Time to Open
15 sec
Minimum Ambient Temperature
-20 Degrees F
Closure Type
Motorized
Nameplate Voltage
24V AC
Maximum Temperature Rating
150 Degrees F
For Duct Shape
Round
Electrical Connection
Hardwired
Blade Seal Material
Rubber
Damper Type
Dynamic
Blade Material
Stainless Steel
Closure Velocity Rating
1,000 fpm
Airflow Direction
Horizontal, Vertical
Frame Material
Stainless Steel
Switch Action
Normally Closed
Closure Pressure Rating
2 in wc
Blade Type
Flat Blade

Description

Motorized Damper, For Nominal Duct Diameter 8 in, Damper Application Intake or Exhaust, Number of Panels 1, Overall Height 12 7/8 in, Overall Length 8 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 12 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 8 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.