Zoro Homepage

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAV-10

  • Zoro # G016332499


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Number of Panels
1
Mounting Position
Horizontal
Free Area
78.5 sq in
Minimum Ambient Temperature
-20 Degrees F
Maximum Air Pressure
1 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAV-10
Zoro #
G016332499
UPC #
090747952069
Country of Origin
United States

Dimensions

Overall Height
14 7/8 in
Overall Diameter
10 in
Overall Length
12 1/8 in
For Nominal Duct Diameter
10 in
Nominal Duct Diameter
10 in
Overall Width
14 7/8 in

Details

Number of Panels
1
Mounting Position
Horizontal
Item
Motorized Damper
Free Area
78.5 sq in
Minimum Ambient Temperature
-20 Degrees F
Maximum Air Pressure
1 in wc
For Duct Shape
Round
Series
FAV
Electrical Connection
Hardwired
For Air Type
Clean Air
Maximum Air Velocity
1,000 fpm
Time to Open
15 sec
Blade Seal Material
Rubber
Full Load Current
0.1 A
Includes
Fresh Air Ventilation Control (FAVC), Mounting Hardware, Mounting Hole Template, ODT Sensor Packet Containing Temperature Sensor Sheet Metal Screw and (2) Wire Nuts
Nameplate Voltage
24V AC
Maximum Temperature Rating
150 Degrees F
Includes Motor
Yes
Time to Close
15 sec
Damper Application
Control
Standards
ASHRAE 62.2, FMVSS-302
Damper Type
Dynamic
Closure Type
Motorized
Frame Material
Stainless Steel
Blade Type
Flat Blade
Switch Action
Normally Closed
Blade Material
Stainless Steel
Closure Pressure Rating
2 in wc
Airflow Direction
Horizontal, Vertical
Closure Velocity Rating
1,000 fpm

Description

Motorized Damper, For Nominal Duct Diameter 10 in, Damper Application Control, Number of Panels 1, Overall Height 14 7/8 in, Overall Length 12 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 14 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 10 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.