Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAV-5

  • Zoro # G116332535


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Mounting Position
Horizontal
Free Area
19.6 sq in
Number of Panels
1
Nominal Duct Diameter
5 in
Series
FAV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAV-5
Zoro #
G116332535
UPC #
090747952021
Country of Origin
United States

Dimensions

Nominal Duct Diameter
5 in
For Nominal Duct Diameter
5 in
Overall Height
9 7/8 in
Overall Diameter
5 in
Overall Length
6 1/8 in
Overall Width
9 7/8 in

Details

Mounting Position
Horizontal
Free Area
19.6 sq in
Item
Motorized Damper
Number of Panels
1
Series
FAV
For Air Type
Clean Air
Full Load Current
0.1 A
Standards
ASHRAE 62.2, FMVSS-302
Electrical Connection
Hardwired
Includes Motor
Yes
Blade Seal Material
Rubber
Maximum Air Velocity
1,000 fpm
Minimum Ambient Temperature
-20 Degrees F
For Duct Shape
Round
Damper Application
Control
Time to Open
15 sec
Closure Type
Motorized
Nameplate Voltage
24V AC
Damper Type
Dynamic
Time to Close
15 sec
Maximum Temperature Rating
150 Degrees F
Includes
Fresh Air Ventilation Control (FAVC), Mounting Hardware, Mounting Hole Template, ODT Sensor Packet Containing Temperature Sensor Sheet Metal Screw and (2) Wire Nuts
Maximum Air Pressure
1 in wc
Blade Type
Flat Blade
Closure Pressure Rating
2 in wc
Switch Action
Normally Closed
Blade Material
Stainless Steel
Closure Velocity Rating
1,000 fpm
Frame Material
Stainless Steel
Airflow Direction
Horizontal, Vertical

Description

Motorized Damper, For Nominal Duct Diameter 5 in, Damper Application Control, Number of Panels 1, Overall Height 9 7/8 in, Overall Length 6 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 9 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 5 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.