Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAV-7

  • Zoro # G216332459


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Free Area
38.5 sq in
Number of Panels
1
Mounting Position
Horizontal
Maximum Temperature Rating
150 Degrees F
Standards
ASHRAE 62.2, FMVSS-302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAV-7
Zoro #
G216332459
UPC #
090747952045
Country of Origin
United States

Dimensions

Overall Length
7 1/8 in
Nominal Duct Diameter
7 in
Overall Height
11 7/8 in
Overall Diameter
7 in
For Nominal Duct Diameter
7 in
Overall Width
11 7/8 in

Details

Free Area
38.5 sq in
Number of Panels
1
Item
Motorized Damper
Mounting Position
Horizontal
Maximum Temperature Rating
150 Degrees F
Standards
ASHRAE 62.2, FMVSS-302
Includes Motor
Yes
Maximum Air Velocity
1,000 fpm
Time to Close
15 sec
Minimum Ambient Temperature
-20 Degrees F
Full Load Current
0.1 A
Includes
Fresh Air Ventilation Control (FAVC), Mounting Hardware, Mounting Hole Template, ODT Sensor Packet Containing Temperature Sensor Sheet Metal Screw and (2) Wire Nuts
Time to Open
15 sec
Nameplate Voltage
24V AC
Series
FAV
Damper Application
Control
Electrical Connection
Hardwired
For Air Type
Clean Air
Closure Type
Motorized
Damper Type
Dynamic
For Duct Shape
Round
Blade Seal Material
Rubber
Maximum Air Pressure
1 in wc
Closure Velocity Rating
1,000 fpm
Airflow Direction
Horizontal, Vertical
Blade Material
Stainless Steel
Blade Type
Flat Blade
Closure Pressure Rating
2 in wc
Frame Material
Stainless Steel
Switch Action
Normally Closed

Description

Motorized Damper, For Nominal Duct Diameter 7 in, Damper Application Control, Number of Panels 1, Overall Height 11 7/8 in, Overall Length 7 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 11 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 7 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.