Zoro Homepage

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FAV-8

  • Zoro # G316332540


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Mounting Position
Horizontal
Number of Panels
1
Free Area
50.2 sq in
Damper Type
Dynamic
Nominal Duct Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAV-8
Zoro #
G316332540
UPC #
090747952052
Country of Origin
United States

Dimensions

Nominal Duct Diameter
8 in
Overall Diameter
8 in
Overall Length
8 1/8 in
For Nominal Duct Diameter
8 in
Overall Height
12 7/8 in
Overall Width
12 7/8 in

Details

Item
Motorized Damper
Mounting Position
Horizontal
Number of Panels
1
Free Area
50.2 sq in
Damper Type
Dynamic
Series
FAV
Maximum Temperature Rating
150 Degrees F
For Duct Shape
Round
Time to Open
15 sec
Nameplate Voltage
24V AC
Closure Type
Motorized
Full Load Current
0.1 A
Minimum Ambient Temperature
-20 Degrees F
Damper Application
Control
Maximum Air Pressure
1 in wc
For Air Type
Clean Air
Includes
Fresh Air Ventilation Control (FAVC), Mounting Hardware, Mounting Hole Template, ODT Sensor Packet Containing Temperature Sensor Sheet Metal Screw and (2) Wire Nuts
Blade Seal Material
Rubber
Standards
ASHRAE 62.2, FMVSS-302
Maximum Air Velocity
1,000 fpm
Includes Motor
Yes
Time to Close
15 sec
Electrical Connection
Hardwired
Blade Material
Stainless Steel
Closure Pressure Rating
2 in wc
Airflow Direction
Horizontal, Vertical
Frame Material
Stainless Steel
Switch Action
Normally Closed
Blade Type
Flat Blade
Closure Velocity Rating
1,000 fpm

Description

Motorized Damper, For Nominal Duct Diameter 8 in, Damper Application Control, Number of Panels 1, Overall Height 12 7/8 in, Overall Length 8 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 12 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 8 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.