Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FCD-10

  • Zoro # G516332500


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Mounting Position
Horizontal
Number of Panels
1
Free Area
78.5 sq in
Series
FCD
Time to Open
15 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCD-10
Zoro #
G516332500
UPC #
090747957125
Country of Origin
United States

Dimensions

Overall Diameter
10 in
Overall Height
14 7/8 in
For Nominal Duct Diameter
10 in
Overall Length
12 1/8 in
Nominal Duct Diameter
10 in
Overall Width
14 7/8 in

Details

Item
Motorized Damper
Mounting Position
Horizontal
Number of Panels
1
Free Area
78.5 sq in
Series
FCD
Time to Open
15 sec
Damper Type
Dynamic
Maximum Temperature Rating
150 Degrees F
Nameplate Voltage
24V AC
Blade Seal Material
Rubber
Damper Application
Control
Time to Close
15 sec
Closure Type
Motorized
Standards
ASHRAE 62.2, FMVSS-302
For Duct Shape
Round
Full Load Current
0.1 A
Maximum Air Velocity
1,000 fpm
Includes Motor
Yes
Minimum Ambient Temperature
-20 Degrees F
Maximum Air Pressure
1 in wc
Electrical Connection
Hardwired
For Air Type
Clean Air
Includes
Fresh Command Multi-Family Control (FCMC), Mounting Hole Template, Mounting Packet Containing Sheet Metal Screws
Closure Velocity Rating
1,000 fpm
Blade Type
Flat Blade
Closure Pressure Rating
2 in wc
Airflow Direction
Horizontal, Vertical
Frame Material
Stainless Steel
Blade Material
Stainless Steel
Switch Action
Normally Closed

Description

Motorized Damper, For Nominal Duct Diameter 10 in, Damper Application Control, Number of Panels 1, Overall Height 14 7/8 in, Overall Length 12 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 14 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 10 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.