Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FCD-4

  • Zoro # G016332543


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Number of Panels
1
Free Area
12.6 sq in
Mounting Position
Horizontal
Series
FCD
Electrical Connection
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCD-4
Zoro #
G016332543
UPC #
090747957064
Country of Origin
United States

Dimensions

Overall Height
8 7/8 in
Nominal Duct Diameter
4 in
For Nominal Duct Diameter
4 in
Overall Length
6 1/8 in
Overall Diameter
4 in
Overall Width
8 7/8 in

Details

Item
Motorized Damper
Number of Panels
1
Free Area
12.6 sq in
Mounting Position
Horizontal
Series
FCD
Electrical Connection
Hardwired
Includes
Fresh Command Multi-Family Control (FCMC), Mounting Hole Template, Mounting Packet Containing Sheet Metal Screws
For Duct Shape
Round
Time to Close
15 sec
Closure Type
Motorized
Damper Application
Control
Maximum Air Pressure
1 in wc
Blade Seal Material
Rubber
Standards
ASHRAE 62.2, FMVSS-302
Maximum Air Velocity
1,000 fpm
Includes Motor
Yes
Maximum Temperature Rating
150 Degrees F
Nameplate Voltage
24V AC
Time to Open
15 sec
Minimum Ambient Temperature
-20 Degrees F
For Air Type
Clean Air
Full Load Current
0.1 A
Damper Type
Dynamic
Frame Material
Stainless Steel
Closure Velocity Rating
1,000 fpm
Airflow Direction
Horizontal, Vertical
Blade Type
Flat Blade
Blade Material
Stainless Steel
Switch Action
Normally Closed
Closure Pressure Rating
2 in wc

Description

Motorized Damper, For Nominal Duct Diameter 4 in, Damper Application Control, Number of Panels 1, Overall Height 8 7/8 in, Overall Length 6 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 8 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 4 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.