Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FCD-5

  • Zoro # G916332537


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Mounting Position
Horizontal
Free Area
19.6 sq in
Number of Panels
1
Damper Application
Control
Full Load Current
0.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCD-5
Zoro #
G916332537
UPC #
090747957071
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Length
6 1/8 in
Nominal Duct Diameter
5 in
For Nominal Duct Diameter
5 in
Overall Height
9 7/8 in
Overall Width
9 7/8 in

Details

Item
Motorized Damper
Mounting Position
Horizontal
Free Area
19.6 sq in
Number of Panels
1
Damper Application
Control
Full Load Current
0.1 A
Maximum Air Pressure
1 in wc
Standards
ASHRAE 62.2, FMVSS-302
Damper Type
Dynamic
Maximum Air Velocity
1,000 fpm
Time to Close
15 sec
Blade Seal Material
Rubber
Minimum Ambient Temperature
-20 Degrees F
Series
FCD
Nameplate Voltage
24V AC
For Air Type
Clean Air
Time to Open
15 sec
Includes
Fresh Command Multi-Family Control (FCMC), Mounting Hole Template, Mounting Packet Containing Sheet Metal Screws
Includes Motor
Yes
Maximum Temperature Rating
150 Degrees F
Closure Type
Motorized
For Duct Shape
Round
Electrical Connection
Hardwired
Blade Type
Flat Blade
Frame Material
Stainless Steel
Closure Pressure Rating
2 in wc
Closure Velocity Rating
1,000 fpm
Blade Material
Stainless Steel
Airflow Direction
Horizontal, Vertical
Switch Action
Normally Closed

Description

Motorized Damper, For Nominal Duct Diameter 5 in, Damper Application Control, Number of Panels 1, Overall Height 9 7/8 in, Overall Length 6 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 9 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 5 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.