Zoro Homepage

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FCD-6

  • Zoro # G216332510


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Free Area
28.3 sq in
Mounting Position
Horizontal
Number of Panels
1
Nameplate Voltage
24V AC
Minimum Ambient Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCD-6
Zoro #
G216332510
UPC #
090747957088
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Height
10 7/8 in
For Nominal Duct Diameter
6 in
Overall Diameter
6 in
Nominal Duct Diameter
6 in
Overall Width
10 7/8 in

Details

Item
Motorized Damper
Free Area
28.3 sq in
Mounting Position
Horizontal
Number of Panels
1
Nameplate Voltage
24V AC
Minimum Ambient Temperature
-20 Degrees F
Time to Close
15 sec
Damper Application
Control
Electrical Connection
Hardwired
Standards
ASHRAE 62.2, FMVSS-302
Closure Type
Motorized
Full Load Current
0.1 A
Maximum Temperature Rating
150 Degrees F
For Duct Shape
Round
Blade Seal Material
Rubber
Includes Motor
Yes
Includes
Fresh Command Multi-Family Control (FCMC), Mounting Hole Template, Mounting Packet Containing Sheet Metal Screws
Time to Open
15 sec
Maximum Air Pressure
1 in wc
Maximum Air Velocity
1,000 fpm
For Air Type
Clean Air
Damper Type
Dynamic
Series
FCD
Airflow Direction
Horizontal, Vertical
Blade Material
Stainless Steel
Blade Type
Flat Blade
Switch Action
Normally Closed
Frame Material
Stainless Steel
Closure Pressure Rating
2 in wc
Closure Velocity Rating
1,000 fpm

Description

Motorized Damper, For Nominal Duct Diameter 6 in, Damper Application Control, Number of Panels 1, Overall Height 10 7/8 in, Overall Length 6 1/2 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 10 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 6 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.