Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FCD-7

  • Zoro # G316332502


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Number of Panels
1
Free Area
38.5 sq in
Mounting Position
Horizontal
Damper Type
Dynamic
Full Load Current
0.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCD-7
Zoro #
G316332502
UPC #
090747957095
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Length
7 1/8 in
Overall Height
11 7/8 in
For Nominal Duct Diameter
7 in
Nominal Duct Diameter
7 in
Overall Width
11 7/8 in

Details

Number of Panels
1
Free Area
38.5 sq in
Mounting Position
Horizontal
Item
Motorized Damper
Damper Type
Dynamic
Full Load Current
0.1 A
Maximum Temperature Rating
150 Degrees F
Time to Close
15 sec
Damper Application
Control
For Air Type
Clean Air
Electrical Connection
Hardwired
For Duct Shape
Round
Nameplate Voltage
24V AC
Includes
Fresh Command Multi-Family Control (FCMC), Mounting Hole Template, Mounting Packet Containing Sheet Metal Screws
Series
FCD
Includes Motor
Yes
Standards
ASHRAE 62.2, FMVSS-302
Maximum Air Velocity
1,000 fpm
Closure Type
Motorized
Blade Seal Material
Rubber
Minimum Ambient Temperature
-20 Degrees F
Maximum Air Pressure
1 in wc
Time to Open
15 sec
Airflow Direction
Horizontal, Vertical
Closure Velocity Rating
1,000 fpm
Blade Material
Stainless Steel
Blade Type
Flat Blade
Closure Pressure Rating
2 in wc
Switch Action
Normally Closed
Frame Material
Stainless Steel

Description

Motorized Damper, For Nominal Duct Diameter 7 in, Damper Application Control, Number of Panels 1, Overall Height 11 7/8 in, Overall Length 7 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 11 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 7 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.