Zoro Homepage

Motorized Damper, Flat Blade, 2 in wc

  • Mfr # FCD-8

  • Zoro # G116332504


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Number of Panels
1
Mounting Position
Horizontal
Free Area
50.2 sq in
Time to Open
15 sec
Overall Length
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCD-8
Zoro #
G116332504
UPC #
090747957101
Country of Origin
United States

Dimensions

Overall Length
8 1/8 in
Overall Diameter
8 in
Nominal Duct Diameter
8 in
Overall Height
12 7/8 in
For Nominal Duct Diameter
8 in
Overall Width
12 7/8 in

Details

Number of Panels
1
Item
Motorized Damper
Mounting Position
Horizontal
Free Area
50.2 sq in
Time to Open
15 sec
For Air Type
Clean Air
Blade Seal Material
Rubber
Damper Type
Dynamic
Electrical Connection
Hardwired
Standards
ASHRAE 62.2, FMVSS-302
Time to Close
15 sec
Minimum Ambient Temperature
-20 Degrees F
Closure Type
Motorized
Includes
Fresh Command Multi-Family Control (FCMC), Mounting Hole Template, Mounting Packet Containing Sheet Metal Screws
Damper Application
Control
Maximum Air Pressure
1 in wc
Full Load Current
0.1 A
For Duct Shape
Round
Nameplate Voltage
24V AC
Includes Motor
Yes
Maximum Air Velocity
1,000 fpm
Maximum Temperature Rating
150 Degrees F
Series
FCD
Switch Action
Normally Closed
Blade Material
Stainless Steel
Airflow Direction
Horizontal, Vertical
Blade Type
Flat Blade
Closure Pressure Rating
2 in wc
Frame Material
Stainless Steel
Closure Velocity Rating
1,000 fpm

Description

Motorized Damper, For Nominal Duct Diameter 8 in, Damper Application Control, Number of Panels 1, Overall Height 12 7/8 in, Overall Length 8 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Round, Overall Width 12 7/8 in, Blade Material Stainless Steel, Maximum Air Pressure 1 in wc, Overall Diameter 8 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic, Maximum Air Velocity 1,000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.