Zoro Homepage

MountingBracket, 0.3125inW, Plastic

  • Mfr # Airow3 Mounting Braket

  • Zoro # G614741952


product price: $43.99
/ea

Key Features

Material
Plastic
Includes
Mounting Screws
Overall Height
11/16 in
Product Type
Mounting Bracket
Overall Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Airow3 Mounting Braket
Zoro #
G614741952
UPC #
-
Country of Origin
Romania

Dimensions

Overall Height
11/16 in
Overall Width
5/16 in
Overall Depth
1 5/8 in

Details

Item
Mounting Bracket
Material
Plastic
Includes
Mounting Screws
Product Type
Mounting Bracket
Compatible Product Type
Ducted Systems
Compatible Manufacturer Model Number
602613400

Description

Mounting Bracket, Compatible Grainger Part Number 843H57, Compatible Manufacturer Model Number 602613400, Includes Mounting Screws, Mounting Bracket, Overall Depth 1 5/8 in, Overall Height 11/16 in, Overall Width 5/16 in, Compatible Product Type Ducted Systems, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.