Zoro Homepage

OEM Replacement Motor, 1/3 hp

  • Mfr # SWG-8RMK

  • Zoro # G2527108


product price: $981.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SWG-8
For Use With
HVAC; Model Number SWG-8
Voltage
24V
Includes
(1) Junction Box With Mounted Pressure Switch and Relay Base; (1) 24 Volt Relay For Controlling Power Venter Motor; 1 ft. Length of 14" Aluminum Tubing; (1) 14" Tubing Connector; (1) Flexible Metal Clad Conduit; (1) GSK-3 Spillage Switch; Wiring Harness (30 ft. Length) to Connect Power Venter Control to Water Heater Controls; (3) Cable Clamps to Fasten the Harness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWG-8RMK
Zoro #
G2527108
UPC #
-
Country of Origin
United States

Details

For Use With Mfr. Model Number
SWG-8
Item
MOTOR
For Use With
HVAC; Model Number SWG-8
Voltage
24V
Includes
(1) Junction Box With Mounted Pressure Switch and Relay Base; (1) 24 Volt Relay For Controlling Power Venter Motor; 1 ft. Length of 14" Aluminum Tubing; (1) 14" Tubing Connector; (1) Flexible Metal Clad Conduit; (1) GSK-3 Spillage Switch; Wiring Harness (30 ft. Length) to Connect Power Venter Control to Water Heater Controls; (3) Cable Clamps to Fasten the Harness

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 3,250 RPM, Voltage 115V AC, Full Load Amps 3.5 A, 48 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.